Skip Content
CHUCKING REAMER,METRIC SIZE 23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER,METRIC SIZE 23

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H758
  • Mfr. Model # 13H758
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 515
  • Shipping Weight 1.35 lbs

Product Details

Chucking Reamer, Round Shank Shank, Decimal Size (In.) 0.9055, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 2-5/8, Overall Length (In.) 10, Number of Flutes 8, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Metric Size 23 mm

Technical Specs

  • Decimal Equivalent 0.9055"
  • Finish Bright
  • Material High Speed Steel
  • Item Chucking Reamer
  • Number of Flutes 8
  • Size 23 mm
  • Shank Type Straight
  • Shank Size 0.9055"
  • Overall Length 10"
  • Cutting Direction Right Hand
  • Flute Length 2-5/8"
  • Dimension Type Metric
  • Flute Type Straight
  • Reamer Application Through Hole
  • Chamfer 45 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list