Skip Content
CHUCKING REAMER,METRIC SIZE 23.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER,METRIC SIZE 23.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H759
  • Mfr. Model # 13H759
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Number of Flutes 8
  • Item Chucking Reamer
  • Material HSS
  • Finish Bright
  • Decimal Equivalent 0.9252"
  • Size 23.5mm
  • Shank Type Straight
  • Overall Length 10"
  • Shank Size 0.9252"
  • Cutting Direction Right Hand
  • Chamfer 45 deg.
  • Flute Length 2-5/8"
  • Dimension Type Metric
  • Flute Type Straight
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list