CHUCKING REAMER,METRIC SIZE 18.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER,METRIC SIZE 18.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H749
  • Mfr. Model # 13H749
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Finish Bright
  • Item Chucking Reamer
  • Number of Flutes 8
  • Material HSS
  • Decimal Equivalent 0.7283"
  • Size 18.5mm
  • Shank Type Straight
  • Overall Length 9-1/2"
  • Shank Size 0.7283"
  • Flute Length 2-1/2"
  • Cutting Direction Right Hand
  • Dimension Type Metric
  • Chamfer 45 deg.
  • Flute Type Straight
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list