Skip Content
CHUCKING REAMER,METRIC SIZE 16.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER,METRIC SIZE 16.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H745
  • Mfr. Model # 13H745
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 515
  • Shipping Weight 0.6 lbs

Product Details

Chucking Reamer, Round Shank Shank, Decimal Size (In.) 0.6496, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 2-1/4, Overall Length (In.) 9, Number of Flutes 8, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Metric Size 16.5 mm

Technical Specs

  • Decimal Equivalent 0.6496"
  • Finish Bright
  • Item Chucking Reamer
  • Number of Flutes 8
  • Material High Speed Steel
  • Size 16.5 mm
  • Overall Length 9"
  • Cutting Direction Right Hand
  • Shank Type Straight
  • Flute Length 2-1/4"
  • Shank Size 0.6496"
  • Dimension Type Metric
  • Flute Type Straight
  • Chamfer 45 deg.
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list