CHUCKING REAMER,METRIC SIZE 13.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER,METRIC SIZE 13.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H739
  • Mfr. Model # 13H739
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 515
  • Shipping Weight 0.2 lbs

Product Details

Chucking Reamer, Round Shank Shank, Decimal Size (In.) 0.5315, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 2, Overall Length (In.) 8, Number of Flutes 6, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Metric Size 13.5 mm

Technical Specs

  • Finish Bright
  • Item Chucking Reamer
  • Decimal Equivalent 0.5315"
  • Material High Speed Steel
  • Number of Flutes 6
  • Shank Type Straight
  • Shank Size 0.5315"
  • Cutting Direction Right Hand
  • Size 13.5 mm
  • Overall Length 8"
  • Flute Length 2"
  • Dimension Type Metric
  • Flute Type Straight
  • Chamfer 45 deg.
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list