CHUCKING REAMER,METRIC SIZE 10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER,METRIC SIZE 10.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H733
  • Mfr. Model # 13H733
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 515
  • Shipping Weight 0.05 lbs

Product Details

Chucking Reamer, Round Shank Shank, Decimal Size (In.) 0.4134, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 1-3/4, Overall Length (In.) 7, Number of Flutes 6, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Metric Size 10.5 mm

Technical Specs

  • Decimal Equivalent 0.4134"
  • Finish Bright
  • Material High Speed Steel
  • Item Chucking Reamer
  • Number of Flutes 6
  • Size 10.5 mm
  • Overall Length 7"
  • Shank Type Straight
  • Shank Size 0.4134"
  • Dimension Type Metric
  • Cutting Direction Right Hand
  • Flute Length 1-3/4"
  • Flute Type Straight
  • Chamfer 45 deg.
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list