Skip Content
CHUCKING REAMER, 5/8IN,RIGHT HAND C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER, 5/8IN,RIGHT HAND C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V395
  • Mfr. Model # 11V395
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 513
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Bright
  • Decimal Equivalent 0.6250
  • Item Chucking Reamer
  • Material HSS
  • Number of Flutes 8
  • Shank Size 0.6250"
  • Overall Length 9"
  • Size 5/8"
  • Shank Type Straight
  • Chamfer 45 deg.
  • Cutting Direction Right Hand
  • Flute Length 2-1/4"
  • Dimension Type Fractional Inch
  • Reamer Application Through Hole
  • Flute Type Spiral
  • Spiral Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list