Skip Content
CHUCKING REAMER,5/32IN,STRAIGHT FLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER,5/32IN,STRAIGHT FLU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V316
  • Mfr. Model # 11V316
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 515
  • Shipping Weight 0.1 lbs

Product Details

Chucking Reamer, Round Shank Shank, Fractional Size (In.) 5/32, Decimal Size (In.) 0.1562, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 1, Overall Length (In.) 4, Number of Flutes 4, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

Technical Specs

  • Decimal Equivalent 0.1562"
  • Material High Speed Steel
  • Item Chucking Reamer
  • Finish Bright
  • Size 5/32"
  • Number of Flutes 4
  • Overall Length 4"
  • Shank Size 0.1562"
  • Shank Type Straight
  • Flute Length 1"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Flute Type Straight
  • Chamfer 45 deg.
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list