Skip Content
CHUCKING REAMER, 3/8IN,RIGHT HAND C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER, 3/8IN,RIGHT HAND C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V383
  • Mfr. Model # 11V383
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 513
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Chucking Reamer
  • Finish Bright
  • Decimal Equivalent 0.3750
  • Material HSS
  • Number of Flutes 6
  • Size 3/8"
  • Overall Length 7"
  • Shank Size 0.3750"
  • Cutting Direction Right Hand
  • Flute Length 1-3/4"
  • Shank Type Straight
  • Chamfer 45 deg.
  • Dimension Type Fractional Inch
  • Flute Type Spiral
  • Spiral Direction Right Hand
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list