CHUCKING REAMER,29/32IN,RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER,29/32IN,RIGHT HAND

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V405
  • Mfr. Model # 11V405
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 513
  • Shipping Weight 1.2 lbs

Technical Specs

  • Decimal Equivalent 0.9062
  • Finish Bright
  • Item Chucking Reamer
  • Material HSS
  • Number of Flutes 8
  • Size 29/32"
  • Shank Size 0.9062"
  • Overall Length 10"
  • Shank Type Straight
  • Cutting Direction Right Hand
  • Flute Length 2-5/8"
  • Chamfer 45 deg.
  • Dimension Type Fractional Inch
  • Reamer Application Through Hole
  • Spiral Direction Right Hand
  • Flute Type Spiral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list