Skip Content
CHUCKING REAMER, 25/64IN,RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER, 25/64IN,RIGHT HAND

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V384
  • Mfr. Model # 11V384
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 513
  • Shipping Weight 0.2 lbs

Technical Specs

  • Decimal Equivalent 0.3906
  • Item Chucking Reamer
  • Material HSS
  • Finish Bright
  • Number of Flutes 6
  • Size 25/64"
  • Shank Type Straight
  • Overall Length 7"
  • Cutting Direction Right Hand
  • Shank Size 0.3906"
  • Flute Length 1-3/4"
  • Chamfer 45 deg.
  • Dimension Type Fractional Inch
  • Flute Type Spiral
  • Reamer Application Through Hole
  • Spiral Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list