Skip Content
CHUCKING REAMER, 25/32IN,RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER, 25/32IN,RIGHT HAND

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V401
  • Mfr. Model # 11V401
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 513
  • Shipping Weight 0.75 lbs

Technical Specs

  • Decimal Equivalent 0.7812
  • Item Chucking Reamer
  • Number of Flutes 8
  • Finish Bright
  • Material HSS
  • Flute Length 2-1/2"
  • Shank Size 0.7812"
  • Size 25/32"
  • Chamfer 45 deg.
  • Cutting Direction Right Hand
  • Overall Length 9-1/2"
  • Shank Type Straight
  • Dimension Type Fractional Inch
  • Spiral Direction Right Hand
  • Flute Type Spiral
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List