CHUCKING REAMER, 21/32IN,RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER, 21/32IN,RIGHT HAND

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V396
  • Mfr. Model # 11V396
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 513
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Bright
  • Material HSS
  • Number of Flutes 8
  • Decimal Equivalent 0.6562
  • Item Chucking Reamer
  • Shank Type Straight
  • Chamfer 45 deg.
  • Size 21/32"
  • Flute Length 2-1/4"
  • Cutting Direction Right Hand
  • Shank Size 0.6562"
  • Overall Length 9"
  • Dimension Type Fractional Inch
  • Flute Type Spiral
  • Reamer Application Through Hole
  • Spiral Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list