CHUCKING REAMER,1IN,RIGHT HAND CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER,1IN,RIGHT HAND CUT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V408
  • Mfr. Model # 11V408
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 513
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Chucking Reamer
  • Finish Bright
  • Number of Flutes 8
  • Material HSS
  • Decimal Equivalent 1.000
  • Size 1"
  • Shank Size 1.0000"
  • Overall Length 10-1/2"
  • Shank Type Straight
  • Cutting Direction Right Hand
  • Flute Length 2-3/4"
  • Chamfer 45 deg.
  • Dimension Type Fractional Inch
  • Reamer Application Through Hole
  • Flute Type Spiral
  • Spiral Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list