CHUCKING REAMER,15/16IN,RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER,15/16IN,RIGHT HAND

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V406
  • Mfr. Model # 11V406
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 513
  • Shipping Weight 1.3 lbs

Technical Specs

  • Material HSS
  • Item Chucking Reamer
  • Decimal Equivalent 0.3125
  • Finish Bright
  • Number of Flutes 8
  • Size 15/16"
  • Overall Length 10"
  • Shank Size 0.3125"
  • Shank Type Straight
  • Flute Length 2-5/8"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Chamfer 45 deg.
  • Flute Type Spiral
  • Reamer Application Through Hole
  • Spiral Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list