CHUCKING REAMER,9/64IN,STRAIGHT FLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER,9/64IN,STRAIGHT FLU

GRAINGER APPROVED

Web Price : $12.51 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V315
  • Mfr. Model # 11V315
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 515
  • Shipping Weight 0.02 lbs

Product Details

Chucking Reamer, Round Shank Shank, Fractional Size (In.) 9/64, Decimal Size (In.) 0.1406, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 1, Overall Length (In.) 4, Number of Flutes 4, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

Technical Specs

  • Decimal Equivalent 0.1406"
  • Finish Bright
  • Item Chucking Reamer
  • Material High Speed Steel
  • Size 9/64"
  • Number of Flutes 4
  • Overall Length 4"
  • Shank Size 0.1406"
  • Shank Type Straight
  • Flute Length 1"
  • Cutting Direction Right Hand
  • Flute Type Straight
  • Dimension Type Fractional Inch
  • Chamfer 45 deg.
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list