CHUCKING REAMER,1 1/16IN,RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER,1 1/16IN,RIGHT HAND

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V409
  • Mfr. Model # 11V409
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 513
  • Shipping Weight 1.85 lbs

Technical Specs

  • Decimal Equivalent 1.0625
  • Finish Bright
  • Material HSS
  • Item Chucking Reamer
  • Number of Flutes 8
  • Overall Length 10-1/2"
  • Size 1-1/16"
  • Cutting Direction Right Hand
  • Shank Type Straight
  • Shank Size 1.0625"
  • Flute Length 2-3/4"
  • Dimension Type Fractional Inch
  • Chamfer 45 deg.
  • Reamer Application Through Hole
  • Flute Type Spiral
  • Spiral Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list