CHUCK WITH K30 KEY 41BA 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCK WITH K30 KEY 41BA 3/8

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB32282C
  • Mfr. Model # 32282C
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 649
  • Shipping Weight 0.6 lbs

Product Details

Drill chucks, arbors & key, used for medium or heavy-duty portable, bench or floor mounted power tools. industrial quality chuck, with full hardened and ground working components. Fluted sleeve standard

Technical Specs

  • Capacity Max. 0.375"
  • Mounting Type Threaded
  • Capacity Min. 0.040"
  • Key Number K30
  • Bearing Type Plain Bearing
  • Includes Chuck Key
  • Item Chuck
  • Material Steel
  • Chuck Type Keyed
  • Mounting Size 3/8"-24"
  • Nominal Capacity 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list