Skip Content
CHUCK WITH K2 KEY 2-01 PB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCK WITH K2 KEY 2-01 PB

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB33348
  • Mfr. Model # 33348
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 649
  • Shipping Weight 0.95 lbs

Product Details

Taper mounted medium duty plain bearing chuck, 6.5 mm capacity. Used for medium or heavy-duty portable, bench or floor mounted power tools. Industrial quality chuck, with full hardened and ground working components.

Technical Specs

  • Capacity Max. 0.375"
  • Capacity Min. 0.040"
  • Mounting Type 1JT
  • Key Number 2-01 PB
  • Item Chuck
  • Bearing Type Plain Bearing
  • Includes Chuck Key
  • Material Steel
  • Chuck Type Keyed
  • Mounting Size 3/8"
  • Nominal Capacity 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list