Skip Content
CHUCK STAINLESS 1BM 5/16 5/16- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCK STAINLESS 1BM 5/16 5/16-

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB6627D
  • Mfr. Model # 6627D
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 649
  • Shipping Weight 0.32 lbs

Product Details

Stainless steel chuck. Capacity range maximum 0.250 in., mount style 5/16-24, key No. K1M.

Technical Specs

  • Mounting Type Threaded
  • Capacity Max. 0.25"
  • Capacity Min. 0.000"
  • Key Number K1M
  • Item Chuck
  • Material Steel
  • Includes Chuck Key
  • Chuck Type Keyed
  • Mounting Size 5/16"-24
  • Nominal Capacity 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list