Skip Content
CHUCK SM4G61T1 2-10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCK SM4G61T1 2-10MM

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB30247D
  • Mfr. Model # 30247D
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 648
  • Shipping Weight 0.43 lbs

Product Details

Multi-Craft Chuck, 3/8 inch capacity and 3/8-24 mount. Mounted as original equipment on more drills than any other chuck. Features through-hardened jaws and industrial-grade design. Ideal for cordless reversible or non-reversible power drills.

Technical Specs

  • Item Chuck
  • Key Number K30
  • Includes Chuck Key
  • Material Steel
  • Chuck Type Keyed
  • Mounting Type Screw
  • Capacity Max. 0.375"
  • Mounting Size 3/8"-24"
  • Nominal Capacity 3/8"
  • Capacity Min. 0.062"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list