Skip Content
CHUCK PROF DUTY HAND KEYLESS1/2X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCK PROF DUTY HAND KEYLESS1/2X3/8

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT31037
  • Mfr. Model # 31037
  • UNSPSC # 27112807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Keyless Drill Chuck
  • Mounting Type 3/8-24
  • Capacity Min. 0.062"
  • Capacity Max. 0.500"
  • Bearing Type Plain Bearing
  • Material Steel
  • Chuck Type Keyless
  • Nominal Capacity 1/2"
  • Mounting Size 3/8-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list