Skip Content
CHUCK PLN BRG 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCK PLN BRG 36

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB6309D
  • Mfr. Model # 6309D
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 649
  • Shipping Weight 3.02 lbs

Product Details

Taper mounted medium duty plain bearing chuck, 20.3 mm capacity. Used for medium or heavy-duty portable, bench or floor mounted power tools. Industrial quality chuck, with full hardened and ground working components. Fluted sleeve standard.

Technical Specs

  • Capacity Max. 0.8"
  • Mounting Type Jacobs Taper
  • Capacity Min. 0.180"
  • Key Number K4
  • Includes Chuck Key
  • Item Chuck
  • Bearing Type Plain Bearing
  • Material Steel
  • Chuck Type Keyed
  • Mounting Size 3JT
  • Nominal Capacity 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list