Skip Content
CHUCK NIPPLE 1/2-2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCK NIPPLE 1/2-2IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG51005
  • Mfr. Model # 51005
  • UNSPSC # 27111809
  • CATALOGUE PAGE # 269
  • Shipping Weight 10.62 lbs

Product Details

Model 819, 1/2 - 2 inches nipple chuck for model 1224 power threading machine.

Technical Specs

  • Item Nipple Chuck Kit
  • Capacity 1/2" - 2"
  • For Use With 300 Power Drive, 300 Compact, 535 and 1822 (with Adapter Kit) and 1224 Threading Machines
  • Application Holds Short Or Close Nipples For Threading
  • Features Steel Construction
  • Includes 5 Adapters, Wrench, Holder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list