CHUCK MULTICRAFT 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCK MULTICRAFT 1/2IN

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB30602
  • Mfr. Model # 30602
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 648
  • Shipping Weight 0.75 lbs

Product Details

1/2 inch Multi-craft chuck. Mounted as original equipment on more drills than any other chuck. Features through-hardened jaws and industrial-grade design. Ideal for cordless reversible or non-reversible power drills.

Technical Specs

  • Item 1/2" Multi-Craft Chuck and Key 1/2-20 CD
  • Bearing Type Plain Bearing
  • Includes Chuck Key
  • Key Number KK
  • Material Steel
  • Chuck Type Keyed
  • Mounting Type Threaded
  • Capacity Max. 0.500"
  • Capacity Min. 0.078"
  • Mounting Size 1/2-20
  • Nominal Capacity 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list