Skip Content
CHUCK + KEYMULTI CRAFT 1/2IN-20M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCK + KEYMULTI CRAFT 1/2IN-20M

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB30598
  • Mfr. Model # 30598
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 648
  • Shipping Weight 0.75 lbs

Product Details

1/2 inch Multi-craft chuck. Mounted as original equipment on more drills than any other chuck. Features through-hardened jaws and industrial-grade design. Ideal for cordless reversible or non-reversible power drills.

Technical Specs

  • Item Multi-Craft Drill Chuck
  • Key Number KK
  • Bearing Type Plain Bearing
  • Includes Chuck Key
  • Material Steel
  • Mounting Type Threaded
  • Chuck Type Keyed
  • Nominal Capacity 1/2"
  • Capacity Max. 0.5"
  • Mounting Size 3/8"-24"
  • Capacity Min. 0.078"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list