!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHUCK KEY MODEL KK

CHUCK KEY MODEL KK

JACOBS

CHUCK KEY MODEL KK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHUCK KEY MODEL KK

CHUCK KEY MODEL KK

JACOBS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # JCB30052D
  • Mfr. Model # 30052D
  • UNSPSC # 27111727
  • CATALOGUE PAGE # 1976
  • Shipping Weight 0.1 lbs

Product Details

Chuck key, model KK, 9/32 inch pilot size. Nickel thumb grip. Soft steel handles limit potential for fracturing under excessive load.

Technical Specs

  • Item Chuck Key
  • Handle Type T
  • Pilot Size 9/32 in
  • Features Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load
  • Type KK
  • Key Size KK
  • Material - Machining Steel
  • For Use With DCB, SM8, 74K, 22BA, 23BA, 24BA, 26BA, 29-33

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list