Skip Content
CHUCK KEY MODEL K5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCK KEY MODEL K5

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB3657
  • Mfr. Model # 3657
  • UNSPSC # 27111727
  • CATALOGUE PAGE # 648
  • Shipping Weight 0.68 lbs

Product Details

Chuck key, model K5, 7/16 inch pilot size. Nickel thumb grip. Soft steel handles limit potential for fracturing under excessive load.

Technical Specs

  • Item Chuck Key, Model K5
  • Pilot Size (In.) 7/16
  • Includes Chuck Key
  • Chuck Key Size K5
  • Jacobs Equivalent 3657
  • Used On 20N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list