CHUCK JACOBS PLAIN BRG GEA33BA5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCK JACOBS PLAIN BRG GEA33BA5/8

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB6289D
  • Mfr. Model # 6289D
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 649
  • Shipping Weight 1.1 lbs

Product Details

Drill chucks, arbors & key, used for medium or heavy-duty portable, bench or floor mounted power tools. industrial quality chuck, with full hardened and ground working components. Fluted sleeve standard.

Technical Specs

  • Capacity Min. 0.080"
  • Mounting Type Threaded
  • Capacity Max. 0.5"
  • Key Number K32
  • Bearing Type Plain Bearing
  • Material Steel
  • Includes Chuck Key
  • Item Chuck
  • Chuck Type Keyed
  • Mounting Size 5/8"-16
  • Nominal Capacity 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list