Skip Content
CHUCK JACOBS MED DUTY PLAIN BRG GEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCK JACOBS MED DUTY PLAIN BRG GEA

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB6206D
  • Mfr. Model # 6206D
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 649
  • Shipping Weight 0.32 lbs

Product Details

Taper mounted medium duty plain bearing chuck, 6.5 mm capacity. Used for medium or heavy-duty portable, bench or floor mounted power tools. Industrial quality chuck, with full hardened and ground working components.

Technical Specs

  • Capacity Min. 0.040"
  • Mounting Type Taper
  • Capacity Max. 0.25"
  • Key Number K1
  • Bearing Type Plain Bearing
  • Includes Chuck Key
  • Item Chuck
  • Material Steel
  • Chuck Type Keyed
  • Nominal Capacity 1/4"
  • Mounting Size 1JT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list