Skip Content
CHUCK HIGH TORQUE JKT130-J6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHUCK HIGH TORQUE JKT130-J6

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB30529
  • Mfr. Model # 30529
  • UNSPSC # 27112807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.62 lbs

Technical Specs

  • Item Keyless Drill Chuck
  • Includes -
  • Key Number -
  • Mounting Type 6JT
  • Capacity Max. 0.512"
  • Capacity Min. 0.039"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list