Skip Content
CHUCK DRILL 1/2IN/ 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCK DRILL 1/2IN/ 13MM

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT193319-5
  • Mfr. Model # 193319-5
  • UNSPSC # 27112807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

1/2 inch chuck for MKTDA4000LR.

Technical Specs

  • Item Drill Chuck
  • Material Metal
  • Key Number 763434-5
  • Capacity Max. 1/2"
  • Chuck Type Key
  • Capacity Min. 5/64"
  • Nominal Capacity 1/2"
  • Includes Chuck Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list