Skip Content
CHUCK 5/64-1/2IN CAP.33BA1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCK 5/64-1/2IN CAP.33BA1/2

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB6287D
  • Mfr. Model # 6287D
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 649
  • Shipping Weight 1.06 lbs

Product Details

Thread mounted plain bearing chuck, 13 mm capacity. Used for medium or heavy-duty portable, bench or floor mounted power tools. Industrial quality chuck, with full hardened and ground working components. Fluted sleeve standard.

Technical Specs

  • Capacity Max. 0.5"
  • Capacity Min. 0.080"
  • Mounting Type Threaded
  • Key Number K32
  • Bearing Type Plain Bearing
  • Item Chuck
  • Includes Chuck Key
  • Material Steel
  • Chuck Type Keyed
  • Mounting Size 1/2"-20"
  • Nominal Capacity 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list