Skip Content
CHUCK 34-33C(4) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCK 34-33C(4)

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB14451
  • Mfr. Model # 14451
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 649
  • Shipping Weight 1.84 lbs

Product Details

Plain bearing chuck tapered mounted. 13 mm capacity. Used for medium or heavy-duty portable, bench or floor mounted power tools. Industrial quality chuck, with full hardened and ground working components. Fluted sleeve standard.

Technical Specs

  • Mounting Type 33JT
  • Capacity Min. 0.040"
  • Capacity Max. 0.500"
  • Includes Chuck Key and Locking Collar
  • Bearing Type Plain Bearing
  • Material Steel
  • Key Number K3C
  • Item Drill Chuck
  • Chuck Type Keyed
  • Mounting Size 33JT
  • Nominal Capacity 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list