Skip Content
CHUCK 3/8 DRILL TYPE 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHUCK 3/8 DRILL TYPE 2

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT763098-5
  • Mfr. Model # 763098-5
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

3/8 inch chuck.

Technical Specs

  • Material Metal
  • Item Chuck
  • Mounting Type 3/8"-24
  • Key Number 763434-5
  • Chuck Type Key
  • Capacity Max. 3/8"
  • Nominal Capacity 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list