Skip Content
CHUCK 24BA38 LIGHT DUTY 1/16-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCK 24BA38 LIGHT DUTY 1/16-3/8

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB30246D
  • Mfr. Model # 30246D
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 649
  • Shipping Weight 0.64 lbs

Product Details

Light-duty industrial chuck, 10 mm capacity, 3/8-24 mount. Precision operation for either portable or stationary power tool use.

Technical Specs

  • Capacity Max. 0.375"
  • Mounting Type Screw
  • Capacity Min. 0.063"
  • Key Number 530
  • Includes Chuck Key
  • Material Steel
  • Item Chuck
  • Chuck Type Keyed
  • Mounting Size 3/8"-24"
  • Nominal Capacity 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list