Skip Content
CHUCK 1/8-5/8INCAP 3J16N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCK 1/8-5/8INCAP 3J16N

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB30227
  • Mfr. Model # 30227
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 649
  • Shipping Weight 3.2 lbs

Product Details

Ball bearing chuck, engineered for heavy-duty, close tolerance production drilling, 3 mm-19 mm capacity.

Technical Specs

  • Mounting Type Taper
  • Capacity Max. 0.625"
  • Capacity Min. 0.130"
  • Key Number K4
  • Item Chuck
  • Includes Chuck Key
  • Material Steel
  • Chuck Type Keyed
  • Nominal Capacity 5/8"
  • Mounting Size 3JT
  • Bearing Type Ball Bearing

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list