Skip Content
CHUCK 0-3/8IN CAP. 3/ MTD 2BA3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCK 0-3/8IN CAP. 3/ MTD 2BA3/8

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB6219D
  • Mfr. Model # 6219D
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 649
  • Shipping Weight 0.9 lbs

Product Details

Drill chucks, arbors & key, used for medium or heavy-duty portable, bench or floor mounted power tools. industrial quality chuck, with full hardened and ground working components, fluted sleeve standard.

Technical Specs

  • Mounting Type Threaded
  • Capacity Min. 0.040"
  • Capacity Max. 0.375"
  • Key Number K2
  • Includes Chuck Key
  • Bearing Type Plain Bearing
  • Item Chuck
  • Material Steel
  • Chuck Type Keyed
  • Nominal Capacity 3/8"
  • Mounting Size 3/8"-24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list