Skip Content
CHUCK 0-1/2INCAP. 33J34-33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCK 0-1/2INCAP. 33J34-33

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB14445
  • Mfr. Model # 14445
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 649
  • Shipping Weight 1.72 lbs

Product Details

Plain bearing chuck tapered mounted. 13 mm capacity. Used for medium or heavy-duty portable, bench or floor mounted power tools. Industrial quality chuck, with full hardened and ground working components. Fluted sleeve standard.

Technical Specs

  • Mounting Type 33JT
  • Capacity Max. 0.500"
  • Capacity Min. 0.040"
  • Includes Chuck Key
  • Bearing Type Plain Bearing
  • Material Steel
  • Item Drill Chuck
  • Chuck Type Keyed
  • Key Number K3
  • Mounting Size 33JT
  • Nominal Capacity 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list