Skip Content
CHROME SERIES OASIS XXXLARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHROME SERIES OASIS XXXLARGE

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX4030-12
  • Mfr. Model # 4030-12
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2459
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Industrial Work Gloves
  • Colour White
  • Item Cut Resistant Glove
  • Cuff Elastic
  • Weight 0.40 lbs.
  • Standards CE 4521 , ANSI/ISEA CUT 5
  • Palm Material Synthetic Leather
  • Back Material Mesh/TPR
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 6
  • Thumb Style Straight
  • ANSI/ISEA Puncture Level 4
  • Knuckle Padding Material Thermal Plastic Rubber
  • Stitching Material Core Spun Thread
  • ANSI Cut Grams 5100
  • ANSI Puncture Newtons 47
  • Finger Material Mesh/TPR
  • ANSI Abrasion Cycles 20,000
  • Finger Style Full Finger, TPR Rubber Reinforced
  • Puncture Resistant Yes
  • Abrasion Resistant Yes
  • Gauge N/A
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list