Skip Content
CHROME SERIES OASIS LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHROME SERIES OASIS LARGE

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX4030-9
  • Mfr. Model # 4030-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2459
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Industrial Work Gloves
  • Colour White
  • Item Cut Resistant Glove
  • Cuff Elastic
  • Weight 0.40 lbs.
  • Standards CE 4521 , ANSI/ISEA CUT 5
  • Back Material Mesh/TPR
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Abrasion Level 6
  • Palm Material Synthetic Leather
  • Thumb Style Straight
  • Knuckle Padding Material Thermal Plastic Rubber
  • ANSI Cut Grams 5100
  • ANSI Abrasion Cycles 20,000
  • ANSI Puncture Newtons 47
  • Stitching Material Core Spun Thread
  • Finger Style Full Finger, TPR Rubber Reinforced
  • Abrasion Resistant Yes
  • Cut Resistant Yes
  • Finger Material Mesh/TPR
  • Puncture Resistant Yes
  • Gauge N/A
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list