Skip Content
CHROME SERIES 4026 SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHROME SERIES 4026 SMALL

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX4026-7
  • Mfr. Model # 4026-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2459
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application Oil/Gas Operations, Maintenance and Mechanics', Machine Repair, Extrication, Oil Rigging, Mechanical, Mining, Raming, Automotive, Electrical, HVAC, Plumbing, Oils and Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General Duties
  • Colour Hi-Vis
  • Item Cut Resistant Glove
  • Standards ISEA/CE
  • Weight 0.40 lbs.
  • Cuff Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Spandex
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • Thumb Style Straight
  • Knuckle Padding Material Thermal Plastic Rubber
  • Stitching Material Core Spun Thread
  • ANSI Cut Grams 5,100
  • ANSI Puncture Newtons 120
  • Finger Material Synthetic Leather
  • ANSI Abrasion Cycles 20,000
  • Finger Style Full
  • Cut Resistant Yes
  • Suggested Use Environment Dry/Light Oil
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Glove Coating Coverage Palm and Fingers
  • Glove Size Small
  • Glove Cut Clute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list