Skip Content
CHROME POST W/BELT BLACK W/Y STRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHROME POST W/BELT BLACK W/Y STRI

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS890U1P1PSTDS4XC
  • Mfr. Model # 890U1P1PSTDS4XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Base Type Metal, Polished Chrome
  • Colour Polished Chrome
  • Post Finish Polished Chrome
  • Belt Length 7-1/2 ft.
  • For Use With Safety and Security
  • Number of Belts 1
  • Belt Color Stripe Black with Yellow
  • Base Material Steel
  • Finish Stainless Steel
  • Item Barrier Post with Belt
  • Post Material Steel
  • Base Dia. 14"
  • Belt Width 2"
  • Post Height 38"
  • Base Finish Polished Chrome
  • Post Dia. 2"
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list