CHROME POST W/BELT BLACK W/WH STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHROME POST W/BELT BLACK W/WH STR

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS890U1P1PSTDS3XC
  • Mfr. Model # 890U1P1PSTDS3XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • For Use With Safety and Security
  • Colour Polished Chrome
  • Base Type Metal, Polished Chrome
  • Belt Length 7-1/2 ft.
  • Post Finish Polished Chrome
  • Number of Belts 1
  • Belt Color Stripe Black with White
  • Item Barrier Post with Belt
  • Base Material Steel
  • Base Dia. 14"
  • Post Material Steel
  • Belt Width 2"
  • Indoor / Outdoor Indoor
  • Post Height 38"
  • Base Finish Polished Chrome
  • Post Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list