CHROME + PAINT PRTCT FT 1IN-2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHROME + PAINT PRTCT FT 1IN-2IN

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN06305
  • Mfr. Model # 06305
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3245
  • Shipping Weight 0.08 lbs

Product Details

Chrome and Paint Protector, Protects Chrome and Paint, Fits 1 in. to 2 in. Webbing, 100 percent Polyester/Simulated Sheepskin, Material Polyester, Length (in.) 12, Colour Sheepskin.

Technical Specs

  • Colour Sheepskin
  • Material Polyester
  • Item Chrome Protector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list