CHRME SQ TOOL HD STYLE W/TOOL KEY 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHRME SQ TOOL HD STYLE W/TOOL KEY 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRF4
  • Mfr. Model # 4RRF4
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Cam Latch
  • Includes M22 x 1.5 Nut (1), Cam Screw (1), Key Tool (1), Cams (3)
  • Grip 9/16, 1 1/32, 1 1/2
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Steel
  • Catch/Latch Depth 1-1/8"
  • Catch/Latch Finish Bright Chrome
  • Catch/Latch Height 1-3/32"
  • Catch/Latch Type Cam
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Opening Action Turn
  • Adjustable No
  • Mounting Hole Dia. 7/8"
  • Outer Panel Thickness 1/32" - 1/4"
  • Panel Opening Width 13/16"
  • Panel Opening Length 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list