Skip Content
CHOPSAW 14IN GLOBAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHOPSAW 14IN GLOBAL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6177-20
  • Mfr. Model # 6177-20
  • UNSPSC # 23100000
  • CATALOGUE PAGE # 427
  • Shipping Weight 44.23 lbs

Product Details

Powerful motor designed for maximum cutting efficiency, one piece carrying handle, spindle lock for convenient changing of abrasive wheels, arms lock down, rated horsepower 3.2.

Technical Specs

  • Application Cutting A Wide Variety Of Materials
  • Handle Type Trigger
  • Includes Abrasive Wheel, Hex Wrench, Vise
  • Item 14" Abrasive Cut-Off Saw
  • Material Sheet Metal
  • No Load RPM 3,900
  • Arbor Size 1"
  • Voltage 120 AC/DC
  • Tool Weight 40.0 lbs.
  • Guard Type Heavy Duty Wrap Around
  • Amps 15
  • Blade Dia. 14"
  • Cutting Capacity 5"
  • Pivoting Fence Angle 45 deg
  • HP 4

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list