Skip Content
CHOPPER/SCRAPER,39 IN D TOP WOOD HA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHOPPER/SCRAPER,39 IN D TOP WOOD HA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12U483
  • Mfr. Model # 12U483
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 351
  • Shipping Weight 5.65 lbs

Product Details

Steel blade. Wood handle.

Technical Specs

  • Handle Type Straight
  • Blade Material Steel
  • Item Chopper/Scraper
  • Handle Length 39"
  • Handle Material Wood
  • Blade Height 9-1/4"
  • Blade Width 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list