CHOCK WHL W/HOLLOW CENTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CHOCK WHL W/HOLLOW CENTER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1GUK6
  • Mfr. Model # 1GUK6
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 3222
  • Shipping Weight 5.0 lbs

Product Details

Wedge and block tires to restrict wheel movement. Meet OSHA Specification 1910.178(k).

Technical Specs

  • Depth 6-3/4"
  • Colour Black
  • Height 3"
  • Includes Hollow Center
  • Item Wheel Chock
  • Width 12"
  • Standards OSHA 1910.178k
  • Wheel Chock Style Single
  • Wheel Chock Surface Tread Grooved
  • Wheel Chock Material Rubber
  • Max. Tire Diameter 24"
  • Primary Wheel Chock Application General Purpose
  • Max. Vehicle Weight Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list