Skip Content
Discontinued with Replacement
CHOCK WHEEL MINING 22X15X11IN YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHOCK WHEEL MINING 22X15X11IN YW

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFMC1912
  • Mfr. Model # MC1912
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.6 lbs
Suggested Replacement Product
WHEEL CHOCK 855,000LB 95IN TO 142IN

Price: NA

Product Details

Urethane heavy-duty wheel chocks for mine haul trucks with tire sizes over 105 inch diameter and load capacity up to 240 tons. Chocks are made from tough, damage resistant poly urethane. Will not cause tire damage, unaffected by oils, fuels or solvents.

Technical Specs

  • Item For Mine Haul Trucks with Tire Sizes Over 105" (2,667 mm) Diameter and Load Capacity Up to 240 Tons: Holds Trucks Securely on Normal Haul Road Grades
  • Max. Tire Diameter 105"
  • Max. Vehicle Weight 480,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list